SKF Deep groove ball bearing 63.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 52,9 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 9999 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 3400 N |
Basic dynamic load, radial - Cr | 8520 N |
In stock: Next day delivery