Deep groove ball bearing SKF 6316 M/C4VL0241, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Rigid ball bearings
See technical informationReferences
SKF:6316 M/C4VL0241
Rubix:133A9324
Manufacturer :118525
EAN:7316571429069

Product details : SKF RADIAL BALL BEARING 6316 M/C4VL0241
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF INSOCOAT single-row deep groove ball bearing is designed with a special insulating coating that provides effective protection against electrical erosion, making it an ideal choice for motorized equipment. Designed to withstand both radial and axial loads, this bearing is easy to install and is ideal for applications where speed and reduced friction are priorities.
Features:
This deep-groove ball bearing is equipped with a brass cage that provides excellent stability under high loads, while effectively withstanding shocks and vibrations. Its significantly increased internal radial clearance (C4) is designed for very high speeds. It minimizes friction to reduce heat generation while maintaining smooth rotation, even under extreme conditions. It features an aluminum oxide coating on the outer surfaces of the inner and outer rings, providing electrical insulation up to 1,000 V DC, which is ideal for preventing stray currents from passing through it and damaging internal components. With its open design, it is suitable for applications where the risk of contamination is low and where easy access for maintenance is required.
Maintenance:
This deep-groove ball bearing requires regular maintenance to ensure optimal performance. Since it is designed without seals, it is important to lubricate it frequently to prevent premature wear. Cleaning the surfaces and performing a general inspection are also recommended to detect any signs of deterioration. Checks should include radial play as well as noise and vibration levels. This preventive maintenance helps ensure a long service life for the product.
Sealing:
This bearing has no seals, which means it is exposed to its environment and may experience lubricant loss. Without a barrier against external contaminants, such as dust or liquids, this bearing is best suited for clean, controlled operating conditions. It is also important to provide regular lubrication to maintain the performance of this product. However, its open design facilitates access for performing this maintenance.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
- Electrical insulation up to 1,000 V DC, preventing erosion caused by stray currents;
- Brass cage ensuring excellent impact resistance and good stability under high loads;
- High radial clearance to reduce friction and achieve very high speeds;
- Open design facilitating access for maintenance and lubrication.
Applications:
This ball bearing is particularly well-suited for electric motors, fans, and other rotating equipment that operate at high speeds and require electrical insulation to prevent leakage currents. It is also suitable for machine tools used in clean environments where cooling and access for maintenance are essential. The design of this bearing makes it ideal for applications where electrical erosion must be prevented.
Features:
This deep-groove ball bearing is equipped with a brass cage that provides excellent stability under high loads, while effectively withstanding shocks and vibrations. Its significantly increased internal radial clearance (C4) is designed for very high speeds. It minimizes friction to reduce heat generation while maintaining smooth rotation, even under extreme conditions. It features an aluminum oxide coating on the outer surfaces of the inner and outer rings, providing electrical insulation up to 1,000 V DC, which is ideal for preventing stray currents from passing through it and damaging internal components. With its open design, it is suitable for applications where the risk of contamination is low and where easy access for maintenance is required.
Maintenance:
This deep-groove ball bearing requires regular maintenance to ensure optimal performance. Since it is designed without seals, it is important to lubricate it frequently to prevent premature wear. Cleaning the surfaces and performing a general inspection are also recommended to detect any signs of deterioration. Checks should include radial play as well as noise and vibration levels. This preventive maintenance helps ensure a long service life for the product.
Sealing:
This bearing has no seals, which means it is exposed to its environment and may experience lubricant loss. Without a barrier against external contaminants, such as dust or liquids, this bearing is best suited for clean, controlled operating conditions. It is also important to provide regular lubrication to maintain the performance of this product. However, its open design facilitates access for performing this maintenance.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
- Electrical insulation up to 1,000 V DC, preventing erosion caused by stray currents;
- Brass cage ensuring excellent impact resistance and good stability under high loads;
- High radial clearance to reduce friction and achieve very high speeds;
- Open design facilitating access for maintenance and lubrication.
Applications:
This ball bearing is particularly well-suited for electric motors, fans, and other rotating equipment that operate at high speeds and require electrical insulation to prevent leakage currents. It is also suitable for machine tools used in clean environments where cooling and access for maintenance are essential. The design of this bearing makes it ideal for applications where electrical erosion must be prevented.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 4131 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6316 |
| Material | bearing steel |
| Reference speed | 8500 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 1,262.39 excl. VAT
/ Each
£ 1,514.87 incl. VAT
- Delivery usually within ( 3 ) days
