Deep groove ball bearing SNR 6207ZZC4, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6207ZZC4
Rubix:204A9621
EAN:3413520350192



Documents
Product details : SNR 6207ZZC4 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x83x25 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Usually arrives within 14 working days
