6317
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Packaged dimensions (D x W x H) | 184,15x184,15x45,974 mm |
---|---|
Package weight | 4173,1 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6317 |
Material | Steel |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 132700 N |
Usually arrives within 14 working days