Deep groove ball bearing SNR 6318ZZC3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6318ZZC3
Rubix:205A0576
EAN:3413520152338



Documents
Product details : SNR 6318ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x192x56 mm |
|---|---|
| Logistic Weight | 4942 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5100 rpm |
| Limit speed | 4700 rpm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 142000 N |
| Weight | 5.02 kg |
Show UNSPSC/ECL@SS
£ 139.43 excl. VAT
/ Each
£ 167.32 incl. VAT
- Delivery usually within ( 3 ) days
