Deep groove ball bearing NTN 6307L1C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6307L1C3
See technical informationSee documentsReferences
NTN:6307L1C3
Rubix:205A0282
EAN:4547359389685



Documents
Product details : NTN 6307L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 995 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Weight | 0.845 kg |
Show UNSPSC/ECL@SS
£ 44.56 excl. VAT
/ Each
£ 53.47 incl. VAT
- Usually arrives within 14 working days
