Deep groove ball bearing FAG 6228-M-C4, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing
See technical informationReferences
FAG:6228-M-C4
Rubix:274A6927
Manufacturer :0384052370040
EAN:4012801278713

Product details : FAG 6228-M-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 9280 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 3600 rpm |
| Limit speed | 4650 rpm |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 501.37 excl. VAT
/ Each
£ 601.64 incl. VAT
- Usually arrives within 14 working days
