Deep groove ball bearing FAG 6228-J20AB-C3, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm

Deep groove ball bearing

See technical information

References

FAG:6228-J20AB-C3
Rubix:239A1122
Manufacturer :0825346080030
EAN:4054371670924
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter250 mm
Width42 mm
See all Specifications

Product details : FAG 6228-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-J20AB, single row, steel sheet metal cage, ceramic coated

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter250 mm
Width42 mm
Sealingopen
Bearing Clearancec3
Series62..-j20ab
Reference speed3600 rpm
Limit speed3600 rpm
Basic static load, radial - C0r165000 N
Basic dynamic load, radial - Cr188000 N
£ 805.57 excl. VAT
/ Each
£ 966.68 incl. VAT
  • Usually arrives within 14 working days