Deep groove ball bearing Timken 6322-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
6322
See technical informationReferences
Timken:6322-C3
Rubix:106A0921
Manufacturer :100417138
EAN:0087796295933

Product details : TIMKEN 6322-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,078x298,704x278,384 mm |
|---|---|
| Package weight | 9591,2 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6322 |
| Material | steel |
| Basic static load, radial - C0r | 178300 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 426.71 excl. VAT
/ Each
£ 512.05 incl. VAT
- Delivery usually within ( 7 ) days





