Deep groove ball bearing SKF 6206-2ZK/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206-2ZK/C3
Rubix:105A1494
Manufacturer :42626
EAN:7316577080363




Product details : SKF RADIAL BALL BEARING 6206-2ZK/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row deep groove ball bearing is designed to provide a reliable and high-performance solution for demanding industrial applications. Thanks to its robust design, it is capable of withstanding radial and axial loads in both directions. Its unique configuration enables smooth and stable rotation, even at high speeds, while ensuring optimal protection against contaminants.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage that ensures resistance to constant loads, momentary loads, and impacts. It features a C3 internal radial clearance, which offers better thermal tolerance and an increased ability to operate at high speeds. Metal shields provide good protection against contaminants while reducing friction losses. This model features a tapered bore with a 1:12 taper.
Maintenance:
This SKF deep groove ball bearing requires no additional lubrication thanks to its lifetime lubrication with high-quality grease. This minimizes maintenance costs and downtime. However, periodic inspections are recommended, including monitoring noise levels, temperature, and vibrations. These checks will help detect any abnormalities and ensure optimal operation.
Sealing:
This bearing is sealed by two metal shields, providing effective protection against solid contaminants such as medium-sized particles. This configuration helps limit debris intrusion while preserving the internal lubricant. Although corrosion protection remains limited, particularly in humid environments, the metal shields play a key role in retaining lubricant and reducing heat loss. However, for more extreme conditions, additional measures may be necessary to prevent corrosion.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and maintenance solutions. Serving more than 40 industries, SKF provides high-quality products, including bearings, seals, lubrication systems, and mechatronic components. Innovative and at the cutting edge of technology, SKF is recognized for its expertise and ability to improve the performance of rotating equipment worldwide.
Key Features:
• High performance: This ball bearing is designed to withstand radial and axial loads while enabling smooth rotation at high speeds.
• Lifetime lubrication: It is lubricated with high-quality grease, eliminating the need for additional lubrication and reducing maintenance costs.
• Protection against contaminants: Metal shields provide effective protection against solid particles.
• Reduced maintenance: Low resistance torque and C3 radial clearance contribute to minimal friction, ensuring stable and reliable operation.
• Tapered bore for mounting on a tapered shaft or with a sleeve.
Applications:
This bearing is ideally suited for industrial applications where protection against contaminants and thermal management are essential. It is commonly used in electric motors, industrial pumps, and in ventilation and material-handling systems such as conveyors. It is also suitable for demanding environments such as those in the food processing and marine industries, where reliability and resistance to contaminants are crucial. It is also ideal for agricultural machinery and household appliances, where its robustness and ability to operate under harsh conditions are essential.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage that ensures resistance to constant loads, momentary loads, and impacts. It features a C3 internal radial clearance, which offers better thermal tolerance and an increased ability to operate at high speeds. Metal shields provide good protection against contaminants while reducing friction losses. This model features a tapered bore with a 1:12 taper.
Maintenance:
This SKF deep groove ball bearing requires no additional lubrication thanks to its lifetime lubrication with high-quality grease. This minimizes maintenance costs and downtime. However, periodic inspections are recommended, including monitoring noise levels, temperature, and vibrations. These checks will help detect any abnormalities and ensure optimal operation.
Sealing:
This bearing is sealed by two metal shields, providing effective protection against solid contaminants such as medium-sized particles. This configuration helps limit debris intrusion while preserving the internal lubricant. Although corrosion protection remains limited, particularly in humid environments, the metal shields play a key role in retaining lubricant and reducing heat loss. However, for more extreme conditions, additional measures may be necessary to prevent corrosion.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and maintenance solutions. Serving more than 40 industries, SKF provides high-quality products, including bearings, seals, lubrication systems, and mechatronic components. Innovative and at the cutting edge of technology, SKF is recognized for its expertise and ability to improve the performance of rotating equipment worldwide.
Key Features:
• High performance: This ball bearing is designed to withstand radial and axial loads while enabling smooth rotation at high speeds.
• Lifetime lubrication: It is lubricated with high-quality grease, eliminating the need for additional lubrication and reducing maintenance costs.
• Protection against contaminants: Metal shields provide effective protection against solid particles.
• Reduced maintenance: Low resistance torque and C3 radial clearance contribute to minimal friction, ensuring stable and reliable operation.
• Tapered bore for mounting on a tapered shaft or with a sleeve.
Applications:
This bearing is ideally suited for industrial applications where protection against contaminants and thermal management are essential. It is commonly used in electric motors, industrial pumps, and in ventilation and material-handling systems such as conveyors. It is also suitable for demanding environments such as those in the food processing and marine industries, where reliability and resistance to contaminants are crucial. It is also ideal for agricultural machinery and household appliances, where its robustness and ability to operate under harsh conditions are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x62x62 mm |
|---|---|
| Logistic Weight | 199 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
- Usually arrives within 14 working days
