Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN G1109KRRB + COL INSERT BALL BEARING
Deep groove ball bearing Timken G1109KRRB + COL, Outer diameter: 80 mm | Width: 42.9 mm | Inner diameter: 39.688 mm
Insert Ball Bearing with eccentric locking collar
References
timken:
G1109KRRB + COL
rubix:
396A8567
ean:
0087796055544
Technical specifications
Inner diameter
39.688
mm
Outer diameter
80
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN G1109KRRB + COL INSERT BALL BEARING
Technical specifications
Attributes
Inner diameter
39.688
mm
Outer diameter
80
mm
Width
42.9
mm
Bearing Clearance
c3
Weight
0.77
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.12
excl. VAT
/
Each
£
94.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6008ZZNR/2AS, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 60/22, Outer diameter: 44 mm | Width: 12 mm | Inner diameter: 22 mm
Deep groove ball bearing SKF 6209-2Z/C4, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6008-2Z/C3GJN, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6005LT, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6220-2RS1, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6314 MA/C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6856, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Deep groove ball bearing NTN 6220ZZC3/5K, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 16024-C4, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6312-2RS1/C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG S6000-2Z-HLC, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6210-MA-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 61808-2Z>N, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6032-M, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm