Deep groove ball bearing Timken 6409-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
6409
See technical informationReferences
Timken:6409-C3
Rubix:106A2021
Manufacturer :100270078
EAN:0053893725826

Product details : TIMKEN 6409-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 31,75x121,412x121,412 mm |
|---|---|
| Package weight | 1528,6 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6409 |
| Material | steel |
| Basic static load, radial - C0r | 45200 N |
| Basic dynamic load, radial - Cr | 77200 N |
Show UNSPSC/ECL@SS
£ 75.24 excl. VAT
/ Each
£ 90.29 incl. VAT
- Delivery usually within ( 7 ) days





