6000
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 24,9 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Basic static load, radial - C0r | 2000 N |
Basic dynamic load, radial - Cr | 4600 N |
Usually arrives within 14 working days