Deep groove ball bearing SKF W 639/2-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 2 mm
Rigid ball bearings
See technical informationReferences
SKF:W 639/2-2Z
Rubix:105A5019
EAN:7316570536621



Product details : SKF MINIATURE BEARING W639/2-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 2 mm |
| Outer diameter | 6 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 180000 rpm |
| Limit speed | 90000 rpm |
| Basic static load, radial - C0r | 51 N |
| Basic dynamic load, radial - Cr | 19 N |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
- Usually arrives within 14 working days
