Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC PWDT310Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
GPC PWDT310Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
References
gpc industries:
PWDT310Y
rubix:
386A6707
manufacturer :
PWDT310Y
Product details
Technical specifications
Product details : GPC PWDT310Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
Platform Size L x W: 800 x 1300 mm Height from the base: 1500mm 600kg Load Capacity Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels 6 hour run time
Strengths
Helps with heavy object transportation
Applications
Transports heavy duty objects
Technical specifications
Attributes
Width
1300
mm
Height
1740
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,011.45
excl. VAT
/
Each
£
6,013.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORS
GPC GC0320-GREEN GC0320 PREMIUM TRUCK 1010X685X725 EXT GREEN
GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MM
GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE
GPC PLATFORM TRUCK 1200 X 800 2 VENEER SIDES PI836H
GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER
GPC SERVICETROLLEY GI341L
GPC CONTAINER TRUCK 320L GC0320
SPARTEX PI836H PLATFORM TRUCK - 1200 X 800 - 2 VENEER SIDES
GPC PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES PI806H
GPC PPU95Y 2 TIER PLATFORM TROLLEY
NT502L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 350MM CUSHION
GPC GI824P ALUMINIUM STANDARD SACK TRUCK WITH SLIDERS 1320 X 510 470
SPARTEX PI824H PLATFORM TRUCK - 1200 X 800 - 4 MESH SIDES 1500 X 800