GPC CI203Y STEEL FOLDING TROLLEY


Handling truck for internal transport GPC Industries

References
gpc industries:CI203Y
rubix:386A6691
manufacturer :CI203Y
brand logo
brand logo

Product details : GPC CI203Y STEEL FOLDING TROLLEY


Sturdy, easy to fold and neat to store. Ideal for use in offices, warehouses, schools etc. Can be folded in one simple move. Mobile on 4 x 100mm swivel rubber tyred castors, 2 with brakes. Size when folded: 580L x 100W x 1080H. Clearance between shelves: 300mm. Capacity of 25kg per shelf U.D.L.

Strengths

Foldable for easy storage

Applications

Added safety

Technical specifications


Attributes
Width450 mm
Height890 mm
Length580 mm
Show UNSPSC/ECL@SS
£ 247.90 excl. VAT
/ Each
£ 297.48 incl. VAT
  • Usually arrives within 14 working days