SPARTEX 854843 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 5 MM LONG 20 M
7-wire 7-strand stainless steel cable
See technical informationSee documentsReferences
Spartex:854843
Rubix:217A4753
EAN:3660338103834




Documents
Product details : SPARTEX 854843 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 5 MM LONG 20 M
Preformed regular lay right-hand cable
.
Ungreased stainless steel. .
Metal core. .
Resistance class 1570 N/mm² .
Dispenser packaging Standard: ISO 2408
Ungreased stainless steel. .
Metal core. .
Resistance class 1570 N/mm² .
Dispenser packaging Standard: ISO 2408
Technical specifications
Attributes
| Cable diameter | 5 mm |
|---|---|
| Length | 20 m |
| Breaking strength | 1600 kg |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 81.83 excl. VAT
/ Each
£ 98.20 incl. VAT
- Usually arrives within 14 working days
