SPARTEX 854829 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX25MTR
7-wire 7-strand steel cable
See technical informationSee documentsReferences
Spartex:854829
Rubix:217A4755
EAN:3660338103766




Documents
Product details : SPARTEX 854829 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX25MTR
Preformed regular lay right-hand cable
.
Ungreased galvanized steel. .
Metal core. .
Resistance class 1770 N/mm² .
Filmed crown packaging ISO Standard 2408
Ungreased galvanized steel. .
Metal core. .
Resistance class 1770 N/mm² .
Filmed crown packaging ISO Standard 2408
Technical specifications
Attributes
| Cable diameter | 5 mm |
|---|---|
| Length | 25 m |
| Breaking strength | 1619 kg |
| Weight | 2.4 kg |
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
- Usually arrives within 14 working days
