References
Facom:70A.JE5T
Rubix:1235238
EAN:3148515317217

Product details : FACOM SET OF WRENCH 70A.JE5T
70A - Metric ratchet pipe wrench sets
- Presentation: In a box or kit.
- Presentation: In a box or kit.
Technical specifications
Attributes
| Logistic Weight | 803 g |
|---|---|
| Packaged dimensions (D x W x H) | 295x120x40 mm |
| Package weight | 803 g |
| Number of elements | 5 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 264.80 excl. VAT
/ Each
£ 317.76 incl. VAT
- Delivery usually within ( 14 ) days
