FACOM 65.JU6T IMPERIAL RATCHET SPANNER SET 1/4 -6
Set of 15° angled ratchet wrenches in inches
See technical informationReferences
Facom:65.JU6T
Rubix:259A3550
EAN:3148517845978

Product details : FACOM 65.JU6T IMPERIAL RATCHET SPANNER SET 1/4 -6
Set of 15° angled ratchet wrenches in inches
- Presentation: in kit.
- Presentation: in kit.
Technical specifications
Attributes
| Logistic Weight | 1214 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x92x30 mm |
| Package weight | 1214 g |
| Number of elements | 6 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 212.47 excl. VAT
/ Each
£ 254.96 incl. VAT
- Delivery usually within ( 14 ) days
