WERA 020013 JOKER WRENCH RATCHET COMBI 11PC

Joker Set of ratcheting combination wrenches, 11 pieces

See technical informationSee documents

References

Wera:05020013001
Rubix:2521334
EAN:4013288167521
brand logo

Technical specifications

Number of elements11

Documents

Product details : WERA 020013 JOKER WRENCH RATCHET COMBI 11PC


Practical holding function thanks to the metal plate in the jaw
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
Return angle of only 30°
Take it easy tool finder with colour coding according to sizes
High quality combination ratchet wrench set by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches. 11-piece set in a robust pouch. Suitable for hexagon bolt heads or nuts. Comes with a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and limits the danger of slipping. The integrated limit stop prevents any slipping down around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench during fastening jobs. The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism – 80 teeth in all – enables flexibility even in very confined working spaces. The specially forged geometry provides for high torque transfer and strength. Manufactured out of high performance chrome molybdenum steel with a nickel-chrome coating for high corrosion protection. "Take it easy" Tool Finder with colour coding according to sizes.

Technical specifications


Attributes
Number of elements11
£ 268.90 excl. VAT
/ Each
£ 322.68 incl. VAT
  • In stock: Next day delivery