72.. Series Angular Contact Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 69,6 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 72BE |
Material | Bearing steel |
Cage | Brass |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 11000 N |
Sealing | Open |
Usually arrives within 14 working days