Angular contact ball bearing FAG 3211-BD-XL-TVH-C3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing
See technical informationReferences
FAG:3211-BD-XL-TVH-C3
Rubix:158A7271
Manufacturer :0631436820030
EAN:4064328178908

Product details : FAG 3211-BD-XL-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,3x100x100 mm |
|---|---|
| Logistic Weight | 940 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7200 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 64.58 excl. VAT
/ Each
£ 77.50 incl. VAT
- Delivery usually within ( 7 ) days
