Angular contact ball bearing FAG 7319-B-XL-TVP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing
See technical informationReferences
FAG:7319-B-XL-TVP
Rubix:229A0896
Manufacturer :0191181470000
EAN:4012801207874

Product details : FAG 7319-B-XL-TVP 40DEG SRAC BEARING 191181470000
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 5780 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 3800 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 189000 N |
Show UNSPSC/ECL@SS
£ 310.79 excl. VAT
/ Each
£ 372.95 incl. VAT
- Delivery usually within ( 7 ) days
