Angular contact ball bearing FAG 3318-C3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Angular contact ball bearing
See technical informationReferences
FAG:3318-C3
Rubix:203A6416
Manufacturer :0167139400030
EAN:4012801011549

Product details : FAG 3318-C3 ANGULAR CONTACT BEARING
Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 9140 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Reference speed | 3350 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 295000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 465.80 excl. VAT
/ Each
£ 558.96 incl. VAT
- In stock: Next day delivery
