References
Roebuck:897599
Rubix:270A3605
EAN:3660338499821



Documents
Product details : ROEBUCK 897599 1/2 72 TEETH RATCHET
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
ROBUST: made from high-quality chrome vanadium steel
PRATICE: quick reversing by lever and marking to easily modify and identify direction of rotation
COMFORT: ergonomic handle for comfort during extended use
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 253.5 mm |
| Diameter | 37 mm |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- In stock: Next day delivery
