Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 6339840 GEDORE-41V-27
GEDORE 6339840 GEDORE-41V-27
Reversible ratchet with fixed ring - 41 V
References
gedore:
41 V 27
rubix:
212A8057
manufacturer :
6339840
ean:
4010886633984
Technical specifications
Length
620
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6339840 GEDORE-41V-27
Reversible lever change ratchet 27 mm With permanently fixed square insert Especially in steel construction and scaffolding GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
2385
g
Length
620
mm
Finishing
Chromed
Weight
2385
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
352.41
excl. VAT
/
Each
£
422.89
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 808050TS STUBBY THANDLE RATCHETING SCRE
FACOM BAR HANDLES K.126A
"WERA 003533 8100SA2 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP 42PC"
STAHLWILLE 13061018 1/2DR BREAKER BAR 18 2C HAND
BAHCO 8150RN-1/2 RATCHET 1/2 ROUND TYPE
FACOM R.PEPB BIT HOLDER RATCHET WRENCH
FACOM SOCKET NJ.11A
FACOM SOCKET NG.55A
BAHCO 6950SL RATCHET 1/4 SLIM HEAD 72T
GEDORE R60120027 1/2 SQUARE DRIVE REVERSIBLE RATCHET WITH SWIVEL HEAD
GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
WERA 004004 8004A RATCHET ZYKLOP 1/4 DRIVE METAL SWITCH
MILWAUKEE 4933464968 M12 FUEL ONE-KEY 3/8 IMPACT TORQUE RATCHET KIT
EXPERT E032808 1/2IN DRIVE PEAR HEAD REVERSIBLE RATCHET