Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
Push-up-ratchet right-754-02
References
gedore:
754-02
rubix:
251A3989
manufacturer :
7680650
ean:
4002805754023
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
Ratchet head 1/2" clockwise Use: Enables controlled torque tightening in combination with a DREMOMETER torque wrench Features: Fine-pitched, sturdy ratchet head Made of chrome-vanadium steel Scope of delivery: Ratchet head Single packed in poly-bag
Technical specifications
Attributes
Logistic Weight
350
g
Square drive adapter
1/2
''
Finishing
Chromed
Weight
350
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.75
excl. VAT
/
Each
£
112.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/2REVERSERATCHET 1993U-20SK
ROEBUCK ROTARY RATCHET 1/4 INCH DRIVE
FACOM BAR HANDLES K.126A
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
FACOM S.151B STANDARD 1/2 RATCHET
FACOM SOCKET NJ.8A
"WERA 073262 8000C SB RATCHET 1/2"" DRIVE/277MM ZYKLOP CARDED"
"WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"
"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
FACOM JL.171 3/8 DUST PROOF LOCKING RATCHET
WERA 073640 BITCHECK 30 ZYKLOP MINI 1 31PC
FACOM S.161BPB 1/2IN PERFORMANCE ROUND HEAD RATCHET
BRITOOL EXPERT 3/8 INCH SD SWIVEL HEAD REVERS RATCHET