References
Bahco:8195-SET
Rubix:401A5270
Manufacturer :8195-SET
EAN:7314150389797




Technical specifications
| Square drive adapter | 1/2' (vierkante ratel-aandrijving) '' |
|---|---|
| Length | 80 mm |
Product details : BAHCO 8195-SET RADIATOR RATCHET SET 1/2
Set includes 8195-R ratchet, 8195-SQ square drive and 8195-KEY stepped key in a practical plastic pouch
For installation and removal of heating valve nipples, tank connectors and short tap extensions
Key has fittings from small to large, stepped along the length of the key, for different internal hexagon and internal lug valve sizes
5 Different steps: 3/8"-7/16"-1/2"-3/4"-1"
1/2" ratchet makes installations quick and easy
1/2" square drive
Chrome surface finish
Standards: ISO 3315/1174-2, DIN 3122/3120
For installation and removal of heating valve nipples, tank connectors and short tap extensions
Key has fittings from small to large, stepped along the length of the key, for different internal hexagon and internal lug valve sizes
5 Different steps: 3/8"-7/16"-1/2"-3/4"-1"
1/2" ratchet makes installations quick and easy
1/2" square drive
Chrome surface finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Technical specifications
Attributes
| Square drive adapter | 1/2' (vierkante ratel-aandrijving) '' |
|---|---|
| Length | 80 mm |
| Diameter | 20 mm |
| Model | 8195-set |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 74.30 excl. VAT
/ Each
£ 89.16 incl. VAT
- Delivery usually within ( 14 ) days