7206 Series Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | other |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 24000 N |
Sealing | open |
In stock: Next day delivery