Angular contact ball bearing FAG 3209-BD-XL-TVH-L285, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3209-BD-XL-TVH-L285
Rubix:229A4035
Manufacturer :0700267260000
EAN:4064328179387

Product details : FAG 3209-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 611 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8400 rpm |
| Limit speed | 8300 rpm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 48.45 excl. VAT
/ Each
£ 58.14 incl. VAT
- Usually arrives within 14 working days
