Angular contact ball bearing SNR 5214ZZG15, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
SNR - Self-Aligning Ball Bearing - 5214.ZZG15
See technical informationReferences
SNR:5214ZZG15
Rubix:206A3846
Manufacturer :5214.ZZG15
EAN:3413520105075



Product details : SNR 5214ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 4600 rpm |
| Limit speed | 4100 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 76300 N |
| Basic dynamic load, radial - Cr | 78400 N |
Show UNSPSC/ECL@SS
£ 116.98 excl. VAT
/ Each
£ 140.38 incl. VAT
- Usually arrives within 14 working days
