Angular Contact Ball Bearing 72.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 367 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | 7208 |
Material | bearing steel |
Basic static load, radial - C0r | 22800 N |
Basic dynamic load, radial - Cr | 31900 N |
Sealing | open |
Usually arrives within 14 working days