References
Facom:74T.9
Rubix:1235283
EAN:3148511195406



Product details : FACOM NUT SPINNER 74T.9
74T - Forged metric socket wrenches with "T" handle
- Socket wrenches with "T" handle: allows for more power when tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 5 to 14 mm.
- Finish: Satin chrome-plated.
- Socket wrenches with "T" handle: allows for more power when tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 5 to 14 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x85x20 mm |
| Package weight | 99 g |
| Blade length | 155 mm |
| Length | 185 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Delivery usually within ( 14 ) days
