References
Stanley:0-65-409
Rubix:1358961
EAN:3253560654092

Product details : STANLEY 0-65-409 FATMAX SCREWDRIVER PZ2 X 30MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x156 mm |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 30 mm |
| Length | 30 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
- Delivery usually within ( 7 ) days