Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880555 WHITE POLYAMIDE HALYARD 3MM X 100M
SPARTEX 880555 WHITE POLYAMIDE HALYARD 3MM X 100M
8 plait white polyamide braid
References
spartex:
880555
rubix:
217A4777
ean:
3660338339271
Technical specifications
Length
100
m
Diameter
3
mm
Material
Polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880555 WHITE POLYAMIDE HALYARD 3MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
Length
100
m
Diameter
3
mm
Material
Polyamide
Weight
0.55
kg
Breaking strength
200
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.46
excl. VAT
/
Each
£
14.95
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
SPARTEX 880569 POLYPROPYLENE ROPE 20MM X 100M
DRAPER 10MM BLUEROPE X 15M 11675
SPARTEX 880564 POLYPROPYLENE ROPE 8MM X 100M
TTC PPR8220 BLUE POLYPROPYLENE ROPE 8MMX220M
TTC PPR6220 BLUE POLYPROPYLENE ROPE 6MMX220M
TTC PPR630 BLUE POLYPROPYLENE ROPE 6MMX30M COIL
TTC PPR6220SPR BLUE POLYPROPYLENE ROPE 6MMX220MREEL
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
TTC PPR10220 BLUE POLYPROPYLENE ROPE 10MMX220M
TTC PPR1030 BLUE POLYPROPYLENE ROPE 10MMX30MCOIL
TTC PPR830 BLUE POLYPROPYLENE ROPE 8MMX30M COIL
SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M
TTC PPR1215 BLUE POLYPROPYLENE ROPE 12MMX15MCOIL
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM