SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M


White polypropylene halyard

References
spartex:880583
rubix:217A4788
ean:3660338339509
brand logo
brand logo
Technical specifications
Length100 m
Diameter8 mm
Materialpolypropylene
See all Specifications

Product details : SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M


Economical plait in 8 bobbins - quality standard treated anti-UV. Moderately flammable-melting point 170/175°-density 0.91. Resistant to acids, strong alkalis and ordinary solvents. Dissolves at high temperature in chlorinated solvents. Packaged as a bobbin
White polypropylene halyard 8mm spool 100m

Technical specifications


Attributes
Length100 m
Diameter8 mm
Materialpolypropylene
Breaking strength700 daN
Show UNSPSC/ECL@SS
£ 38.14 excl. VAT
/ Each
£ 45.77 incl. VAT
  • Usually arrives within 14 working days