Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
8 plait white polyamide braid
References
spartex:
880560
rubix:
217A4774
ean:
3660338339325
Technical specifications
Length
100
m
Diameter
10
mm
Material
polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
Length
100
m
Diameter
10
mm
Material
polyamide
Breaking strength
1600
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.07
excl. VAT
/
Each
£
133.28
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M
TTC PPR1030 BLUE POLYPROPYLENE ROPE 10MMX30MCOIL
SPARTEX 880555 WHITE POLYAMIDE HALYARD 3MM X 100M
SPARTEX 880579 WHITE POLYPROPYLENE HALYARD 3MM X 100M
TTC PPR6220SPR BLUE POLYPROPYLENE ROPE 6MMX220MREEL
TTC PPR10220 BLUE POLYPROPYLENE ROPE 10MMX220M
SPARTEX 880587 HEMP B QUALITY 1MM X 100M
DRAPER 10MM BLUEROPE X 15M 11675
SPARTEX 880582 WHITE POLYPROPYLENE HALYARD 6MM X 100M
SPARTEX 880572 BLACK BUNGEE CORD 10MM X 100M
SPARTEX 880559 WHITE POLYAMIDE HALYARD 8MM X 100M
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
SPARTEX 880580 WHITE POLYPROPYLENE HALYARD 4MM X 100M
TTC PPR630 BLUE POLYPROPYLENE ROPE 6MMX30M COIL
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM