SPARTEX 880584 WHITE POLYPROPYLENE HALYARD 10MM X 100M


White polypropylene halyard

References
spartex:880584
rubix:217A4782
ean:3660338339516
brand logo
brand logo
Technical specifications
Length100 m
Diameter10 mm
Materialpolypropylene
See all Specifications

Product details : SPARTEX 880584 WHITE POLYPROPYLENE HALYARD 10MM X 100M


Economical plait in 8 bobbins - quality standard treated anti-UV. Moderately flammable-melting point 170/175°-density 0.91. Resistant to acids, strong alkalis and ordinary solvents. Dissolves at high temperature in chlorinated solvents. Packaged as a bobbin
10mm white polypropylene halyard 100m spool

Technical specifications


Attributes
Length100 m
Diameter10 mm
Materialpolypropylene
Breaking strength1200 daN
Show UNSPSC/ECL@SS
£ 64.44 excl. VAT
/ Each
£ 77.33 incl. VAT
  • Usually arrives within 14 working days