References
GPC Industries:GC9434-BLUE
Rubix:80356034

Product details : GPC GC9434 BLUE BOTTLE SKIP 820X455X620MM
Manufactured from tough, medium duty UV stabilised polyethylene
Hinged lid protects grit/salt from the elements
Hasp & staple, wording & other colours are available upon request
Hinged lid protects grit/salt from the elements
Hasp & staple, wording & other colours are available upon request
Technical specifications
Attributes
| Capacity | 165 l |
|---|---|
| Colour | blue |
| Material | plastic |
| Height | 620 mm |
| Width | 455 mm |
Show UNSPSC/ECL@SS
£ 131.81 excl. VAT
/ Each
£ 158.17 incl. VAT
- Delivery usually within ( 6 ) days
