DURABLE 1701710992 16L TREND ECO PLASTIC WASTE RECYLING BIN TRANSLUCEN
DURABLE 1701710992 16L TREND ECO PLASTIC WASTE RECYLING BIN TRANSLUCEN
See technical informationReferences
Durable:1701710992
Rubix:417A5795
Manufacturer :1701710992

Product details : DURABLE 1701710992 16L TREND ECO PLASTIC WASTE RECYLING BIN TRANSLUCEN
• Integrated side handles for easy lifting and emptying
• Stylish and modern design complements a variety of interior spaces
• Glossy interior surface makes cleaning quick and hygienic
• Made from durable, long-lasting plastic for everyday use
• Suitable for general waste, paper, plastic recycling, and more
• 100% recyclable and manufactured in accordance with ISO 14021
• Dimensions: 320 mm (H) x 290 mm (Ø)
• Stylish and modern design complements a variety of interior spaces
• Glossy interior surface makes cleaning quick and hygienic
• Made from durable, long-lasting plastic for everyday use
• Suitable for general waste, paper, plastic recycling, and more
• 100% recyclable and manufactured in accordance with ISO 14021
• Dimensions: 320 mm (H) x 290 mm (Ø)
Technical specifications
Attributes
| Capacity | 16 l |
|---|---|
| Colour | purple |
| Material | plastics |
| Shape | round |
| Height | 320 mm |
| Width | 290 mm |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- Delivery usually within ( 14 ) days
