References
Tork:205638
Rubix:395A7475
EAN:7322540366686

Product details : TORK 205638 BLACK 50L WASTE BIN LID B1
Tork 50L Waste Bin Lid Black B1:
The Tork 50L Waste Bin Lid – designed to be used with the Tork Elevation 50L bin – keeps your space clean and hygienic around the clock. Hiding unsightly items and odours, this bin lid conceals waste from view, while the high-gloss surface is easy to clean and keeps the waste bin sanitary for all users. The lid's soft-close mechanism also creates a pleasant experience for staff and guests. By preventing loud or sudden slamming, it ensures a gentle shut after each use. Advantages at a glance:
+ High-gloss surface
+ Easy to clean
+ Quiet soft-close lid
+ Improve hygiene Compatible with Tork B1 refills.
Technical specifications
Attributes
| Capacity | 50 l |
|---|---|
| Colour | black |
| Material | plastic |
| Height | 307 mm |
| Width | 241 mm |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
