References
Draper:06797
Rubix:381A6957
Manufacturer :06797
EAN:5010559067978

Product details : DRAPER 06797 24PC STORAGE BIN SET
Comprises 24 plastic storage bins - sized: 102 x 160 x 75mm that fix to a heavy duty plastic mounting board size 483 x 540mm. Ideal for industrial environments i.e. garages and workshops. Display carton.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Height | 540 mm |
| Width | 483 mm |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- Delivery usually within ( 7 ) days
