SANDVIK 490-032C5-08M COROMILL 490 CUTTERS 5762116
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-032C5-08M
Rubix:318A1943
Manufacturer :5762116



Product details : SANDVIK 490-032C5-08M COROMILL 490 CUTTERS 5762116
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 75 mm |
| Tail | coromant capto (bolt and segment clamping) - size c5 |
Show UNSPSC/ECL@SS
£ 628.99 excl. VAT
/ Each
£ 754.79 incl. VAT
- Usually arrives within 14 working days
