Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Pipe Clamp & Accessories
SPARTEX 853600 PLAIN BAND CLAMPS W2 SET OF 90
SPARTEX 853600 PLAIN BAND CLAMPS W2 SET OF 90
90 full band collars w2 package
References
spartex:
853600
rubix:
241A7633
ean:
3660338096730
Technical specifications
Type
Solid band
Clamping range, minimum
10
mm
Clamping range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853600 PLAIN BAND CLAMPS W2 SET OF 90
Full band collars W2 .
The set is made up of:8/16 -9 Qty: 1512/20 -9 Qty: 15 .
16/27 -9 Qty: 1520/32 -9 Qty: 15 .
25/40 -9 Qty: 1532/50 -9 Qty: 15
Technical specifications
Attributes
Type
Solid band
Clamping range, minimum
10
mm
Clamping range, maximum
50
mm
Material
W2 steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.04
excl. VAT
/
Each
£
82.85
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
O RING SELECTION KIT GERMAN METRIC NBR 70
PARKER APC3X WELD PLATE HEAVY SERIES
PARKER CLAMP-PP-L-SERIE-6MM RAP006X
BOTT DOUBLE HOOK 25MM PACK OF 5 14002037
STAUFF 542 PP 42MM CLAMP BODY 1130006069
INTERNAL CIRCLIP KIT METRIC 10MM - 32MM CARBON SPRING STEEL DIN472
PARKER DPC2X TOP PLATE HEAVY SERIES
PARKER RAP325X POLYPROP CLAMP 25MM
ROEBUCK ROEBUCK-355504 GALVANISED WIRE ROPE GRIP (DIN 1142) 10MM
PARKER TMA/TMB1VERZX RAIL NUT M6X1 ZINC PLATED
PARKER DPC1X TOP PLATE HEAVY SERIES
PARKER RAP321.3X POLYPROP CLAMP 1/2IN NOM BORE
FACOM AUTOMATIC PLIER FOR CABLE TIES 986075
PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE
SPARTEX 853602 PERFORATED BAND CLAMPS W1 SET OF 90