Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Pipe Clamp & Accessories
ROEBUCK ROEBUCK-355504 GALVANISED WIRE ROPE GRIP (DIN 1142) 10MM
ROEBUCK ROEBUCK-355504 GALVANISED WIRE ROPE GRIP (DIN 1142) 10MM
Pipe Clamp & Accessories Unbranded
References
unbranded:
355504
rubix:
355504
Product details
Technical specifications
Product details : ROEBUCK ROEBUCK-355504 GALVANISED WIRE ROPE GRIP (DIN 1142) 10MM
Wire rope grips manufacturing to Din 1142 and EN 13411-5 Type A.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.43
excl. VAT
/
Each
£
1.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM AUTOMATIC PLIER FOR CABLE TIES 986075
BOTT TOOLCLIP 50MM 14001098 PACK OF 5
PARKER EO-CLAMP-10-POLYPROP RAP110X
BOTT CABLE HOOK 150MM PACK OF 5 14010025
PARKER TOP-PLATE-LIGHT-SER DPA3X
PARKER RBP108X TWIN CLAMP-PP 8 MM
STAUFF 542 PP 42MM CLAMP BODY 1130006069
PARKER RAP215X POLYPROP CLAMP 15MM
PARKER DPC2X TOP PLATE HEAVY SERIES
PARKER WELD-PLATE-L-SER APLA1X
BOTT SINGLE HOOK 25MM PACK OF 5 14001102
PARKER DPC4X TOP PLATE HEAVY SERIES
PARKER CLAMP-PP-L-SER-22-MM RAP322X
BOTT SINGLE HOOK 150MM PACK OF 5 14001148
ASCO P653AT507291001 BODY TO BODY CONNECTOR KIT