R39040T1611M-SVIK COROMILL 390 THR
90° shoulder milling cutter CoroMill® 390
See technical informationReferences
Sandvik Coromant:R390-40T16-11M
Rubix:1042587
Manufacturer :5746615



Product details : R39040T1611M-SVIK COROMILL 390 THR
90° shoulder milling cutter CoroMill® 390
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 28.8 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 45 mm |
| Tail | round |
Show UNSPSC/ECL@SS
£ 508.13 excl. VAT
/ Each
£ 609.76 incl. VAT
- Usually arrives within 14 working days
