PRAMET 50A05R-S90AD11E-C Milling Cutter


Milling Cutter

References
pramet:50A05R-S90AD11E-C
rubix:2533712
ean:3603602955463
brand logo
brand logo
Technical specifications
Diameter50 mm
Internal coolingYes
Type of tool tip attachmentInsert
See all Specifications

Product details : PRAMET 50A05R-S90AD11E-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 5 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 50mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
Diameter50 mm
Internal coolingYes
Type of tool tip attachmentInsert
Total length40 mm
Show UNSPSC/ECL@SS
£ 423.58 excl. VAT
/ Each
£ 508.30 incl. VAT
  • Usually arrives within 14 working days