References
Festo:TK-1/4-PK-4
Rubix:121A5536
Manufacturer :4494
EAN:4052568019006

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 4494 RING PIECE TK-1/4-PK-4
Ring piece TK-1/4-PK-4 With 2 sealing rings. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Authorisation=Germanischer Lloyd, Pneumatic Connection=PK-4 with sleeve Nut, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days