FESTO 558779 PUSH-IN L-CONNECTOR NPQM-L-Q10-E-P10
Push-In L-Connector
See technical informationSee documentsReferences
Festo:NPQM-L-Q10-E-P10
Rubix:115A8062
Manufacturer :558779
EAN:4052568055172

Technical specifications
| Material | nickel-plated brass (body); nbr (pipe joint) |
|---|---|
| Connection 1 | 10 mm |
Documents
Product details : FESTO 558779 PUSH-IN L-CONNECTOR NPQM-L-Q10-E-P10
Push-in L-connector NPQM-L-Q10-E-P10 Size=Standard, Nominal size=9 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 28,72 g |
|---|---|
| Material | nickel-plated brass (body); nbr (pipe joint) |
| Connection 1 | 10 mm |
| Profile | standard |
| Connection 2 | 10 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 10 pieces
£ 49.20 incl. VAT
- Delivery usually within ( 2 ) days